![lcl612632bg120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11686061.jpg?preset=medium)
SIGNIFY 6-inch 120V Calculite CFL Recessed Downlight
Description
Calculite CFL Recessed Downlight. Reflector: Alzak ® aluminum, 16 ga. 50º visual cut-off to lamp and and lamp image. Medium distribution. Reflector supplied with white molded trim ring (field paintable). Comfort Clear low iridescence finish.
Specifications
Brand Name | Lightolier | Item Name | Compact Fluorescent Downlight |
Type | Symmetric, Direct | Voltage Rating | 120 V |
Lamp Type | Compact Fluorescent | Housing Material | Aluminum |
Lamp Wattage | 26/32 W | Recessed Trim Type | 6 in |
Ballast Type | Electronic | Housing Finish | Matte |
Dimensions | 194 mm OD x 251 mm D | Includes | Control Unit |
Packages
1 - UNIT - 1 | 100 - SS - 100 (+ SKID QTY) |