SIGNIFY 7226HF120 HSG POT 7in NON IC CFL120V G24Q3 ELEC
Description
Reflector Trim / Housing: 16 ga. Die-formed anobrite finish. Louver : Die-formed steel, 16ga. aluminum. Painted white or aluminum finish. Accepts lens (consult factory). Self-flanged. Socket Bracket: Die-formed steel. Attaches to reflector without tools Assures proper optical alignment of lamp. Mounting Frame: Die-cast aluminum suitable for dry or plaster ceilings.
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | Compact Fluorescent Pot Light | Type | Symmetric, Direct |
Voltage Rating | 120 V | Lamp Type | Compact Fluorescent |
Housing Material | Steel | Lamp Wattage | 26 W |
Lamp Base | GX24q-4 | Number of Lamps | 2 |
Recessed Trim Type | 3-3/4 in | Ballast Type | Electronic |
Housing Finish | White | Dimensions | 219 mm OD x 146 mm D |
Special Features | High-Gloss Reflector | Includes | Control Unit |
UPC | 624563033901 |
Packages
1 - UNIT - 1 | 50 - SS - 50 | 100 - UNIT - 100 |