![lclfrm7040](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697840.jpg?preset=medium)
SIGNIFY FRM7040 HSG POT 4in NON IC LV
Description
Frame-in Kit Serie
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | Frame-In Kit | Type | Asymmetric, Direct |
Lamp Type | Halogen | Housing Material | Aluminum |
Lamp Wattage | 75 W | Lamp Base | GU5.3 |
Recessed Trim Type | 4 in | Ballast Type | Magnetic Transformer |
Housing Finish | Matte Gray | Dimensions | 283 mm L x 222 mm W x 171 mm H |
Includes | Control Unit | UPC | 624563042071 |
Packages
1 - UNIT - 1 | 98 - SKID - 98 |