LIGHTHEADED LIGHTING 6 inch x 7.51 inch 20W 120V Insulated and Non-Insulated Wall Light Enclosure Halogen
Description
The Wall Light is a recessed architectural luminaire that can be mounted in insulated or non-insulated walls and is also approved for concrete pour wall installations.
Specifications
Brand Name | Lighthead Lighting | Item Name | Wall Light Housing |
Type | Direct Light Outlet, Symmetric | Voltage Rating | 120 V |
Fixture Wattage | 20 W | Lamp Wattage | 20 W |
Lamp Base | G4 | Ballast Type | Electronic Transformer |
Lens Type | Structured Glass | Housing Finish | Matte Black |
Dimensions | 191 mm W x 99 mm H | Includes | Control Unit |
Packages
1 - UNIT - 1 |