LIGHTHEADED LIGHTING 2-300-01 300 Halogen Wall Light Trim, White
Description
The Wall Light is a recessed architectural luminaire that can be mounted in insulated or non-insulated walls and is also approved for concrete pour wall installations.
Specifications
Brand Name | Lighthead Lighting | Item Name | Wall Light |
Type | Square, Fixed | Lamp Type | Halogen |
Housing Material | Steel | Series | 2-300 |
Lamp Base | G4 Bi-Pin | Lens Type | Frosted |
Housing Finish | White | Dimensions | 3-5/16 in L x 3-5/16 in W x 1-1/4 in D |
Includes | 2 in Trim | Standards | cETLus Listed |
Packages
1 - UNIT - 1 |