ACUITY 6 inch 42W 120V-277V JUNO TC Triple Vertical CFL Housing
Description
6" CFL Non-IC New Construction, 42 Watts, 120-277V HPF
Specifications
Brand Name | Juno | Item Name | 6 in Recessed Housing |
Type | New Construction, Non-IC, Round, Vertical | Voltage Rating | 120 - 277 V |
Lamp Type | Compact Fluorescent | Ceiling Opening | 6-7/8 in |
Housing Material | Steel | Lamp Wattage | 42 W |
Number of Lamps | 1 | Mounting Type | Ceiling/Recessed |
For Use With | Downlight Trim | Standards | CSA Certified, cUL, UL Listed |
Application | For use in Non-Insulated Areas | UPC | 661209090720 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |