ACUITY 244NLC 7/9W 120V JUNO CFL Outdoor Rated Step Light, White
Description
CFL Outdoor Step Lights, 120V
Specifications
Brand Name | Juno | Item Name | Step Light |
Type | Outdoor | Voltage Rating | 120 V |
Lamp Type | Compact Fluorescent | Dimensions | 8-1/2 in L x 4-1/8 in D x 3 in H |
Includes | (2) Brackets | Standards | CSA Certified, UL Listed |
Application | For Wet Location | UPC | 661209016706 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |