Abbotsford
litolsopn3bn

LITELINE OSL-OPN3-BN Liteline 3-Gang Open Window Faceplate, Brushed Nickel

Price $21.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:OSL-OPN3-BN

Description

Open window face plate with powder coated cast aluminium. It is used in conjunction with 3-gang outdoor LED step light. Can be used on decks, porches, concrete or brick walls or outdoor steps for even spread of light in dark areas. Includes colour matching mounting screws.

Specifications

Brand Name Liteline Item Name Faceplate
Type Open Window For Use With 3-Gang Outdoor LED Step Light
Includes (2) Color Matching Screws Application For Deck, Porch, Concrete/Brick Walls or Outdoor Steps for Even Spread of Light in Dark Areas
UPC 771250586711

Packages

1 - UNIT - 1