
LITELINE OSL-OPN3-BK 3-Gang Open Window Faceplate, Black
Description
Open window face plate with powder coated cast aluminium. It is used in conjunction with 3-gang outdoor LED step light. Can be used on decks, porches, concrete or brick walls or outdoor steps for even spread of light in dark areas. Includes colour matching mounting screws.
Specifications
Brand Name | Liteline | Item Name | Face Plate |
Type | 3-Gang Open Window | Mounting Type | Recessed |
Dimensions | 7 in L x 5-5/32 in W | For Use With | 3-Gang Outdoor LED Step Light |
Includes | (2) Color Matching Screws | Application | Deck, Porch, Concrete/Brick Walls or Outdoor Steps for Even Spread of Light in Dark Areas |
UPC | 771250586728 |
Packages
1 - UNIT - 1 |