
LITELINE OSL-LVR3-BK 3-Gang Horizontal Louver Faceplate, Black
Description
Horizontal louver faceplate. Used in conjunction with 3-gang outdoor LED step light. Powder-coated cast aluminium with horizontal louver center, flat white corrosion resistant paint body construction. It directs all light downwards, casting a low, even spread of light and adding discreet lighting to decks or outdoor steps. Includes colour matching mounting screws.
Specifications
Brand Name | Liteline | Item Name | Louver Faceplate |
Type | Horizontal, Direct, Symmetric | Dimensions | 7 in L x 5-5/32 in W |
For Use With | 3-Gang Outdoor LED Step Light | UPC | 771250586759 |
Packages
1 - UNIT - 1 |