
LITELINE WLTDR-1W30K-90-FWH 1.4W LED Asymmetric Wall Light, Round, White
Description
Liteline This 1.2W asymmetric wall light provides quality illumination for ambient accent lighting in hallways, corridors, stairs and entrances. Powered by a 24V constant voltage power supply (sold separately). Fixture is IC rated, suitable for indoor use only.
Specifications
Brand Name | Liteline | Sub Brand | Wall Lights |
Item Name | Wall Light | Type | Asymmetric, Round |
Voltage Rating | 24 VDC | Lamp Type | LED |
Ceiling Opening | 1-3/4 Inch | Housing Material | Aluminum |
Series | WLTD | Lamp Wattage | 1.4 W |
Beam Angle | 45° | Average Life | 50000 hr |
Light Color | Warm White | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 56 lm |
Mounting Type | Recessed | Housing Finish | Flat White |
Dimensions | 1-27/32 in dia x 3-3/8 in H | Standards | cETLus Listed |
Application | For Ambient Accent Lighting in Hallways, Corridors, Stairs and Entrances | UPC | 771250772961 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |