Abbotsford
vstsl4242b10t3

LITE-SCAPE 12V Vista Outdoor Aluminum Louvered Halogen Step Light, Black

Inventory
Unavailable for order
Manufacturer:LITE-SCAPE
Manufacturer #:SL-4242-B-10-T3

Description

VISTA Step light copper free, stamped and formed aluminium recessed box with 1/2 inch knockouts on the back and side housing. Die-cast, copper-free, aluminium fitted to the recessed box with UV resistant weather stripping providing a superior weather-tight seal cover plate. Polyester powder-coated finish. Top grade ceramic socket with nickel contacts, stainless steel springs and Teflon-jacketed wire leads lamp holder. Clear, high-impact, polycarbonate lens. Halogen lamp type. Recessed mounting. Provided with a 3 ft pigtail of 18-2 SPT1 UV resistant cable and underground connectors for a secure connection to the supply cable wiring.

Specifications

Brand Name Vista Professional Outdoor Lighting Item Name Step Light

Packages

1 - UNIT - 1