Intended use: Rated IC or Non-IC. For new construction only. To direct light on steps or pathways. Wall or step riser mounting. Construction: Galvanized steel housing. Galvanized steel bar hangers span up to 16” o.c. with recessed integral nailer tabs. Galvanized steel wiring compartment with two 7/8 knockouts. Maximum 4 (2in 2out) No. 14 AWG conductors. Rated for90° C. Ground wire provided. White powder coated steel louver. Torsion springs hold louver securely in place. Die cut foam gasket prevents light leaks. Electrical system: Durable medium base porcelain socket with nickel-plated copper allow screw shell and contact. Thermally protected. 120 volt. Maximum wattage in IC application 25W A19, in Non-IC application 40W A19. Installation: Expandable bar hangers allow for mounting up to 16 o.c. Not suitable for direct pour applications. Listing: U.L. Listed (standard). CSA Certified (see Options). Damp location listing.