Abbotsford
gmlgmr4wwba

GM LIGHTING GMR4-WW-BA 3W 12VDC 3000K 120LM GMR4 Series Mini LED Dimmable Recessed Downlight, Brushed Aluminum

Price $75.34 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:GMR4-WW-BA

Description

Imagine an application where a discreet, low heat and lower profile mini-downlight is required. Now imagine GM Lighting's GMR4-WW 3W LED mini-recessed downlight. 120 lumens in three finishes and with 50,000 hour operation.Perfect for bookshelves, entertainment centers, aircraft, watercraft and anywhere that unobtrusive, shallow mount LED downlighting is required.KEY FEATURES:• Only 2" diameter• Only 1-1/4" depth• 30° adjustable gimble• 3000K warm white• Only 3W• 120 lumens• Improved heat sink• Available in White, Black and Brushed Aluminum• 50,000 hr. LED life• Can be dimmed using GM Lighting 12VDC dimmable power supplie

Specifications

Brand Name GM Lighting Item Name Projector Recessed LED Downlight Fixture
Type Symmetric Voltage Rating 12 V
Fixture Wattage 3 W Lamp Type Not Exchangeable LED
Lamp Wattage 3 W Number of Lamps 1
Light Output 120 lm Color Temperature 3000 K
Ballast Type Electronic Transformer Housing Finish Brushed Aluminum, Gloss
Dimensions 50.8 mm OD Includes Control Unit
UPC 849951004701

Packages

1 - UNIT - 1 50 - UNIT - 50