![gmlmtr15cctw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/358920706.jpg?preset=medium)
GM LIGHTINg MTR1-5CCT-W 1-inch Round MiniTask Selectable Recessed Mini Downlight. White
Description
Low profile recessed MiniTask downlights with selectable 5CCT and 90+ CRI light source. The fixture is fully dimmable. No power supply required.
Specifications
Brand Name | GM Lighting | Sub Brand | MiniTask |
Item Name | Recessed Downlight Fixture | Type | Dimmable, Mini, Selectable |
Voltage Rating | 120 V | Fixture Wattage | 7 W |
Lamp Type | LED | Beam Angle | 38° |
Recessed Trim Type | 1 in Round | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 430/465/495/500/475 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 2-3/8 in dia x 3-1/4 in H | Standards | cETLus Listed, Energy Star Certified, IC Rated, IP54, Wet Location Rated, Title24/J8 Compliant |
UPC | 849951018531 |
Packages
1 - UNIT - 1 |