GM LIGHTING 1-inch 120V Round MiniTask Selectable Gimbal Recessed Mini Downlight, White
Description
1 inch Round Adjustable Recessed Mini Task selectable 5CCT down lights with a 90+ CRI light source. The fixture is fully dimmable. Quick to install. Versatile in adjusting to aiming needs. Power supply integrated into included wiring box. No separate power supply required.
Specifications
Brand Name | GM Lighting | Sub Brand | MiniTask |
Item Name | Recessed Downlight Fixture | Type | Dimmable, Gimbal, Mini, Selectable |
Voltage Rating | 120 V | Fixture Wattage | 5 W |
Lamp Type | LED | Beam Angle | 38° |
Recessed Trim Type | 1 in Round Adjustable | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 330/350/360/370/350 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 2-5/8 in dia x 1-1/2 in H | Standards | Energy Star Certified, ETL Listed, IC Rated, Title24/J8 Compliant |
UPC | 849951017749 |
Packages
1 - UNIT - 1 |