Abbotsford
gmlmtra25cctw

GM LIGHTING 2-inch Round Adjustable MiniTask Selectable Gimbal Recessed Mini Downlight, White

Price $90.68 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:MTRA2-5CCT-W

Description

2 inch Round Adjustable Recessed Mini Task selectable 5CCT down lights with a 90+ CRI light source. The fixture is fully dimmable. Quick to install. Versatile in adjusting to aiming needs. Power supply integrated into included wiring box. No separate power supply required.

Specifications

Brand Name GM Lighting Sub Brand MiniTask
Item Name Recessed Downlight Fixture Type Dimmable, Gimbal, Mini, Selectable
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Beam Angle 38°
Recessed Trim Type 2 in Round Adjustable Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90+ Lumens 540/570/610/625/620 lm
Mounting Type Recessed Housing Finish White
Dimensions 3-3/8 in dia x 2-1/2 in H Standards Energy Star Certified, ETL Listed, IC Rated, Title24/J8 Compliant
UPC 849951017633

Packages

1 - UNIT - 1