Abbotsford
gmlmtrat25cctw

GM LIGHTING 2-inch Round Adjustable MiniTask Selectable Trimless Mini Downlight, White

Price $90.68 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:MTRAT2-5CCT-W

Description

White 2 inch Round MiniTask Selectable Trimless Mini Downlight with 90+ CRI light source is available in 2” round or square in white. The fixture is fully dimmable. Mud-in and paint include flange to minimize luminaries footprint on ceiling.

Specifications

Brand Name GM Lighting Sub Brand MiniTask
Item Name Downlight Fixture Type Adjustable, Dimmable, Mini, Round, Selectable, Trimless
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 2 in
Beam Angle 38° Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90+ Lumens 530/545/595/610/600 lm
Housing Finish White Dimensions 4-1/8 in dia x 5 in H
Standards Energy Star Certified, cETLus Listed, IC Rated, Title24/J8 Compliant, Wet Location

Packages

1 - UNIT - 1