
GM LIGHTING 2-inch Round MiniTask Selectable Trimless Mini Downlight, White
Description
White 2 inch Round MiniTask Selectable Trimless Mini Downlight with 90+ CRI light source is available in 2” round or square in white. The fixture is fully dimmable. Mud-in and paint include flange to minimize luminaries footprint on ceiling.
Specifications
Brand Name | GM Lighting | Sub Brand | MiniTask |
Item Name | Downlight Fixture | Type | Dimmable, Mini, Round, Selectable, Trimless |
Voltage Rating | 120 V | Fixture Wattage | 15 W |
Lamp Type | LED | Ceiling Opening | 2 in |
Beam Angle | 38° | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lumens | 840/880/980/1030/1000 lm |
Housing Finish | White | Dimensions | 3-5/8 in dia x 5 in H |
Standards | Energy Star Certified, cETLus Listed, IC Rated, Title24/J8 Compliant, Wet Location |
Packages
1 - UNIT - 1 |