Abbotsford
dalgmb2ccbk

DALS LIGHTING 2 inch 8W 725LM Scope Series LED Gimbal Recessed Fixture, Black

Price $61.80 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:GMB2-CC-BK

Description

When searching for lighting flexibility, look no further than our 4” LED directional downlight. With a powerful lumen output and the ability to shine your light with a 360 degree rotation, this product will meet your every need.

Specifications

Brand Name DALS Lighting Sub Brand Scope
Item Name Recessed Downlight Fixture Type Dimmable, Gimbal
Voltage Rating 120 V Fixture Wattage 8 W
Lamp Type LED Ceiling Opening 2-1/4 in
Housing Material Cast Aluminum Amperage Rating 180 mA
Beam Angle 30° Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90+
Lens Type Clear Acrylic Lumens 725 lm (Delivered), 900 lm (LED)
Housing Finish Black Dimensions 2-1/2 in dia x 1-5/8 in H
Special Features Triac Dimming Standards Air Tight Certified as Per ASTM E283-04, cETLus Listed, Energy Star Certified, FT6 Certified, IC Rated, JA8 Certified, Wet Location Rated
Application For Indoor/Outdoor

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok