![daldrr6ccwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/357073332.jpg?preset=medium)
DALS LIGHTING DRR6-CC-WH 6-inch 14W 1000LM Notch Series Regressed Downlight, White
Description
The Notch series of regressed downlights is characterized by a deep-set LED position which greatly reduces glare, neatly packaged in a price-conscious solution to general lighting.
Specifications
Brand Name | DALS Lighting | Item Name | Regressed Panel Downlighting |
Type | Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 14 W | Lamp Type | LED |
Ceiling Opening | 6-1/2 in | Housing Material | Cast Aluminum |
Series | Notch | Amperage Rating | 327 mA |
Lighting Technology | Edge Lit | Beam Angle | 100° |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90+ | Lens Type | Frosted |
Lumens | 1000 lm | Enclosure Type | IP44 |
Housing Finish | White | Dimensions | 7 in dia x 1-7/8 in H |
Standards | Air-Tight Certified as Per ASTM E283-04, cETLus Listed, Energy Star Certified, FCC Compliant, IC Rated | Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |