![dalfgm6ccwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/380573122.jpg?preset=medium)
DALS LIGHTING 6-inch 14.5W 120V 1050LM Flat Gimbal Recessed, White
Description
Flat Gimbal Recessed. Every fixture includes a junction box with integrated dimmable driver. Can be daisy chained. Superior LED performance and lifespan. 90° tilting, 360° rotation. Minimal heat emission. Aluminum construction.
Specifications
Brand Name | DALS Lighting | Item Name | LED Recessed Downlight |
Type | Airtight, Dimmable, Linkable, Swivel | Voltage Rating | 120 V |
Fixture Wattage | 14.5 W | Lamp Type | LED |
Ceiling Opening | 6-1/4 in | Housing Material | Aluminum |
Series | FGM6-CC | Beam Angle | 40° |
Recessed Trim Type | 6 in Flat Gimbal | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1050 lm Delivered, 1200 lm LED | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 6-15/16 in dia x 1-5/16 in H |
Special Features | Triac Dimming | For Use With | Dals SM-DIMSW, Leviton IPE04-1LZ, Leviton VPE06-1LZ, Lutron DVELV-300P, Lutron MACL-153M, LUTRON SELV-300P Dimmers |
Includes | Junction Box with Integrated Dimmable Driver | Standards | ASTM E283-04, IC Rated, cETLus Listed, Wet Location Listed |
Packages
1 - UNIT - 1 |