![dalrgm2cctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/399254748.jpg?preset=medium)
DALS LIGHTING 2-inch Regressed Gimbal Downlight With Thin Trim, White
Description
2 inch Regressed Gimbal Down light with Thin Trim. This versatile modern thin-trim 2 inch gimbal with multi-directional adjustable swivel produces a bright glow with minimal glare as a result of its regressed light source. Ideal for general lighting or for areas requiring a directional light to showcase unique elements or to create dramatic wall-wash effects.
Specifications
Brand Name | DALS Lighting | Item Name | Regressed Gimbal LED Downlight with Thin Trim |
Type | Adjustable Swivel, Triac Dimmable | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Ceiling Opening | 2-3/4 in | Housing Material | Cast Aluminum |
Series | RGM2 | Beam Angle | 40° |
Recessed Trim Type | 2 in Gimbal | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Clear Acrylic | Lumens | 660 lm Delivered, 800 lm LED |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 3-13/16 in dia x 3-1/2 in H | Includes | Junction Box with Integrated Driver |
Standards | Air-Tight, IC Certification, FT6, JA8 Certified, Wet Locations Listed, ASTM E283-04, Energy Star Certified, ETL Listed, ASTM E283-04, T24 | Application | For General Lighting |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |