![dalrgr2ccbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/256998409.jpg?preset=medium)
DALS LIGHTING 2-inch 8W 120V 600LM Regressed Downlight, Black
Description
RGR2-CC - 2 inch Regressed Down light. When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of down lights will meet that important need. Every fixture includes a junction box with integrated dimmable driver. Superior LED performance and lifespan. Regressed light source. Minimal heat emission. Aluminum construction. Switch-selectable CCT: 2700K/3000 K/3500 K/4000 K/5000 K. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04. 40° beam angle. Suitable for wet locations. JA8 Certified.
Specifications
Brand Name | DALS Lighting | Item Name | LED Recessed Downlight |
Type | Airtight, Direct Low Glare, Regressed | Voltage Rating | 120 V |
Fixture Wattage | 8 W | Lamp Type | LED |
Ceiling Opening | 2-3/4 in | Housing Material | Aluminum |
Series | RGR2-CC | Beam Angle | 40° |
Recessed Trim Type | 2 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 600 lm Delivered, 750 lm LED | Mounting Type | Recessed |
Housing Finish | Black | Dimensions | 3-1/8 in dia x 2-3/4 in H |
Special Features | Triac Dimming | For Use With | Dals SM-DIMSW, Leviton 6615P, Leviton IPE04-1LZ, Leviton VPE06-1LZ, Lutron DVELV-300P, LUTRON SELV-300P Dimmers |
Includes | Junction Box with Integrated Dimmable Driver | Standards | ASTM E283-04, FT6 Rated, IC Rated, JA8 Certified, cETLus Listed, Energy Star Rated, Wet Location Listed |
Packages
1 - UNIT - 1 |