Abbotsford
dalrgr2ccwh

DALS LIGHTING 2-inch 8W 120V 600LM RGR Series Regressed Downlight, White

Price $72.87 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING
Manufacturer #:RGR2-CC-WH

Description

RGR2-CC - 2 inch Regressed Down light. When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of down lights will meet that important need. Every fixture includes a junction box with integrated dimmable driver. Superior LED performance and lifespan. Regressed light source. Minimal heat emission. Aluminum construction. Switch-selectable CCT: 2700K/3000 K/3500 K/4000 K/5000 K. IC certification (suitable for direct contact with insulation). Air-tight certified as per ASTM E283-04. 40° beam angle. Suitable for wet locations. JA8 Certified.

Specifications

Brand Name DALS Lighting Item Name LED Recessed Downlight
Type Airtight, Direct Low Glare, Regressed Voltage Rating 120 V
Fixture Wattage 8 W Lamp Type LED
Ceiling Opening 2-3/4 in Housing Material Aluminum
Series RGR2-CC Beam Angle 40°
Recessed Trim Type 2 in Round Average Life 50000 hr
Color Temperature 2700/3000/3500/4000/5000 K Color Rendering Index (CRI) 90
Lumens 600 lm Delivered, 750 lm LED Mounting Type Recessed
Housing Finish White Dimensions 3-1/8 in dia x 2-3/4 in H
Special Features Triac Dimming For Use With Dals SM-DIMSW, Leviton 6615P, Leviton IPE04-1LZ, Leviton VPE06-1LZ, Lutron DVELV-300P, LUTRON SELV-300P Dimmers
Includes Junction Box with Integrated Dimmable Driver Standards ASTM E283-04, FT6 Rated, IC Rated, JA8 Certified, cETLus Listed, Energy Star Rated, Wet Location Listed

Packages

1 - UNIT - 1 18 - UNIT - 18
This website uses cookies to ensure you get the best experience on our website. Read more
Ok