Abbotsford
elthh6led2000dim10md35k

ELITE LIGHTING HH6LED2000LDIM10120MD35K Fixture LED Housing Recessed 6in 120v 35k 2000lm Dimmable

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:HH6LED2000LDIM10120MD35K

Description

6” LED dedicated Architectural New Construction Downlight with integral LED heat management casting and driver (installed on junction box). ELITE’s eco-friendly MAXILUME LED system is Energy Star and California Title 24 compliant and features 70% lumen maintenance at 50,000 hrs of life. Our lighting adds comfort to any environment while using 50% less energy than the common CFL downlight. MAXILUME LED luminaires are ideally suited for use in hospitality, health care, commercial, academic institutions, retail and other architectural applications.

Specifications

Brand Name Elite Lighting Item Name Recessed Downlight Fixture
Type Dimmable Voltage Rating 120 V
Lamp Type Exchangeable LED Housing Material Stainless Steel
Color Temperature 3500 K Lumens 2000 lm
Mounting Type Ceiling, Suspended

Packages

1 - UNIT - 1