![eltrl474550lselectcctbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/329948042.jpg?preset=medium)
ELITE LIGHTING 4-inch 550LM 3K/4K/5K RL474 Series Round Adjustable Slim LED, Black
Description
Ultra-thin 1 inch design fits into shallow plenum spaces and other below-the ceiling applications. 4 inch round adjustable slim LED luminaries engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Remote driver allows easy installation and maintenance. Canless design eliminates need for bulky housing.
Specifications
Brand Name | Elite Lighting | Item Name | Recessed Downlight Fixture |
Type | Adjustable, Slim, Dimmable, IC Rated, Airtight | Fixture Wattage | 9 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Beam Angle | 10° | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 3000/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 550 lm |
Mounting Type | Recessed | Housing Finish | Black |
Dimensions | 5 in dia x 4 in H | Standards | IES LM79-08, LM80 and TM-30, TM-21, Energy Star Certified, JA8 Compliant |
Packages
1 - UNIT - 1 |