![eltrl475550lselectcctwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/302846154.jpg?preset=medium)
ELITE LIGHTING 4-inch 550LM RL475 Series Round Slim Multi CCT LED, White
Description
4” round multi-CCT LED “Slim Disk” engineered for new construction, remodel, or retrofit to accommodate insulated or dropped ceilings. Easily access fieldadjustable 5-Color SeleCCTor switch by lowering the luminaire from the opening. Recessed housing not required, especially with limited plenum applications. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | LED Fixture |
Type | Slim, Round | Fixture Wattage | 150 W |
Lamp Type | LED | Housing Finish | Gray Epoxy Powder Coated |
Series | RL475 | Lamp Wattage | 9 W |
Average Life | 50000 hr | Light Color | White |
Color Temperature | 3000/3500/4000/5000 K | Color Rendering Index (CRI) | 80+ |
Lens Type | Polycarbonate | Lumens | 550 lm |
Housing Material | Copper-Free Aluminum | Standards | ETL Approved, Energy Star Certified |
Packages
1 - UNIT - 1 |