![eltrl375500lselectcctbk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/291488953.jpg?preset=medium)
ELITE LIGHTING 3-inch 120V 500LM RL375 Series Round Dimmable Slim Multiple CCT LED Downlight, Black
Description
3 inch slim multi-CCT LED downlight engineered for new construction, remodel or retrofit to accommodate insulated or dropped ceilings. Easily access field adjustable 5-Color Selector switch by lowering the luminaries from the opening. Flat lens delivers even illumination. Remote driver allows easy installation and maintenance. Small aperture and shallow depth are ideal for unlimited applications.
Specifications
Brand Name | Elite Lighting | Item Name | Recessed Downlight Fixture |
Type | Slim, Dimmable | Fixture Wattage | 8 W |
Lamp Type | LED | Housing Material | Die-Cast Aluminum |
Recessed Trim Type | 3 in Round | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4500/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 500 lm | Mounting Type | Recessed |
Housing Finish | White | Dimensions | 3.7 in dia x 2.3 in H |
Standards | cETLus Listed, Energy Star Certified, JA8 Compliant | Application | For New Construction, Remodel or Retrofit |
Packages
1 - UNIT - 1 |