STANDARD PRODUCTS 13W 6 inch Glimpse Definity LED Lamp, 4000K
Description
LED Trad DL 12.5W 120V 4K 6IN WH RND 853lm STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | 6'' Downlight | Voltage Rating | 120 V |
Average Life | 40000 hr | Lumens | 853 lm |
UPC | 069549636569 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |