
STANDARD PRODUCTS 6 inch 12.5W 120V 2700K Round Dimmable LED Downlight Kit, White
Description
These dimmable LED downlight kits combine exceptional light output with the traditional downlight look. They are versatile and allow the user to easily convert most traditional recessed fixtures by installing them into a housing or installing them directly into a junction box.FEATURES:• All mounting hardware is included for retrofit or new construction• IC rated when used in an approved IC rated recessed housing
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Recessed Downlight Fixture | Type | Symmetric, Direct Light Outlet, Retrofit |
Voltage Rating | 120 VAC, 1 - 10 V Dimming | Fixture Wattage | 12.5 W |
Lamp Type | LED (Lamp Included) | DLC | N |
Lamp Wattage | 12.5 W | Recessed Trim Type | 6 in Round |
Average Life | 40000 hr | Color Temperature | 2700 K |
Color Rendering Index (CRI) | 80 | Ballast Type | Electronic Transformer |
Lumens | 800 lm | Mounting Type | Ceiling, Surface |
Housing Finish | White, Matte | Dimensions | 180 mm OD x 50 mm H |
Includes | Control Unit | UPC | 069549636507 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |