![iwalsglp4nw120whs1bx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139391730.jpg?preset=medium)
STANDARD PRODUCTS 63647 9W 120V Standard LED Downlights Lamp, Med Base E26, 4000 Kelvin
Description
LED Trad DL 10W 120V 4K 4IN WH RND 723lm STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | 4'' Downlight | Voltage Rating | 120 V |
Average Life | 40000 hr | Lumens | 723 lm |
UPC | 069549636477 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |