STANDARD PRODUCTS 65859 Replacement Lens for SVAN Series, Frosted
Description
Replacement Lens for SVAN Series
Specifications
Brand Name | Standard Products | Sub Brand | LPDL™ |
Item Name | Downlight Fixture | Type | Low Profile, Warm-Dim |
Voltage Rating | 120 V | Fixture Wattage | 7 W |
Lamp Wattage | 7 W | Beam Angle | 110° |
Recessed Trim Type | 3 in Round | Average Life | 50000 hr |
Color Temperature | 3000 - 2200 K | Color Rendering Index (CRI) | 80 |
Lumens | 400 lm | Housing Finish | Brushed Nickel |
Dimensions | 4 in W x 13/16 in H | Special Features | Low Profile |
Standards | ETL Listed, Energy Star Certified | UPC | 069549658592 |
Packages
1 - UNIT - 1 | 200 - UNIT - 200 |