![jun4rlsg207lm27k120whm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/418546123.jpg?preset=medium)
ACUITY 4-inch 10W 120V 2700K 700LM 4RLS Round Surface Mount Downlight, White
Description
Sleek, ultra-low profile energy efficient LED surface mount fixture. Installs directly onto industry standard junction boxes and round mud rings. Whenused with accessory retrofit kit, can be installed into 4” IC or non-IC recessed housings. Replaces traditional 65W incandescent fixture performance,delivering 700 lumens. Dimmable with most standard incandescent dimmers and electronic low voltage dimmer. LED surface mount fixture is designed toprovide over 50,000 hours of life. 5 year warranty.
Specifications
Brand Name | Juno | Item Name | Surface Mount Fixture |
Type | Generation 2 | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Finish | White | Series | 4RLS |
Lamp Base | Medium | Average Life | 50000 hr |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 90 |
Lens Type | Round | Lumens | 700 lm |
Mounting Type | Junction Box | Housing Material | Aluminum |
Dimensions | 5-1/2 in dia x 1-3/4 in H | For Use With | 4 in Recessed Incandescent Housings |
Standards | Energy Star, T24, IECC ASTM E283, RoHS Compliant | Application | For Wet Locations |
UPC | 190887658965 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |