![jun4rlsg207lm30k120whm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268675411.jpg?preset=medium)
ACUITY 4 inch 120V 3000K Basics Series 4RLS Round Surface Mount Downlight, White
Description
There’s never been an easier to install LED fixture than the Juno® Basics Series™ 4RLS Surface Mount LED. The 4RLS attaches directly to any standard junction box in two simple steps. No recessed housing required. Use it as a downlight or a sconce. Super-thin fixture fits flush with any flat surface, mimicking the appearance of a recessed downlight. All in one design includes LED light engine, lens and trim. Extremely efficient, the Juno 4RLS Series uses only 10-watts to provide 700 lumens of bright white light, saving up to 85% in energy costs when compared to 65-watt incandescent light source.
Specifications
Brand Name | Juno | Item Name | LED Wraparound Fixture |
Voltage Rating | 120 V | Fixture Wattage | 10 W |
Lamp Type | LED | Housing Finish | White |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffusing Dome |
Lumens | 700 lm | Mounting Type | Surface |
Housing Material | Bevelled Aluminum Frame | Dimensions | 4 in ID x 5-1/2 in OD x 1-1/8 in H |
Standards | UL, cUL Listed, RoHS Compliant, Energy Star Certified | Application | For J-Box or Recessed Housing Installation |
UPC | 190887658989 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |