![jun6rlsg210lm30k120whm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268675412.jpg?preset=medium)
ACUITY 6 inch 14.5W 120V 3000K 1000LM Basics Series 6RLS LED Wet Location Surface Mount Downlight, White
Description
There’s never been an easier to install LED fixture than the Juno® Basics Series™ 6RLS Surface Mount LED. The 6RLS attaches directly to any standard junction box in two simple steps. No recessed housing required. Use it as a downlight or a sconce. Super-thin fixture fits flush with any flat surface, mimicking the appearance of a recessed downlight. All in one design includes LED light engine, lens and trim. Available in 14.5-watt at 1000 lumens, and 10-watt at 750 lumens. These ultra-efficient fixtures provide energy savings up to 85% when compared to equivalent incandescent light source.
Specifications
Brand Name | Juno | Item Name | Surface-Mount Fixture |
Type | Generation 2 | Voltage Rating | 120 V |
Fixture Wattage | 14.5 W | Lamp Type | LED |
Housing Finish | White | Series | 6RLS |
Lamp Base | Medium | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Round | Lumens | 1000 lm |
Mounting Type | Junction Box | Housing Material | Aluminum |
Dimensions | 7-3/8 in dia x 1-7/8 in H | For Use With | 5 and 6 in Recessed Incandescent Housings |
Standards | Energy Star, T24, IECC ASTM E283, RoHS Compliant | Application | For Wet Locations |
UPC | 661209652546 |
Packages
1 - UNIT - 1 |