ACUITY 244AJ6 4” 120-277V 3000K 1000LM IC4AL Series LED Internally Adjustable New Construction IC Downlight, 0 - 10V Dimming Driver
Description
Juno® 4-inch internally adjustable, 1000 lumen LED, IC-rated new construction housings cater to a wide range of application possibilities with just a change out of trims. Offering internal adjustability of up to 35° vertical and 360° rotation using the patent pending adjustable light engine modules, light can be directed where needed for downlighting or accent lighting applications. A stunning collection of round and square trims, including downlights, adjustables and lensed along with industry exclusive sloped ceiling trims are easily changed out in the field to adapt to future design needs.
Specifications
Brand Name | Juno | Item Name | Recessed Downlight Fixture |
Type | New Construction, Type IC, Flood Distribution | Voltage Rating | 120 - 277 V, 0 - 10 V Dimming |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | Die-Cast Aluminum | Series | IC4AL |
Amperage Rating | 0.15/0.06 A | Lamp Wattage | 16 W |
Beam Angle | 35° Vertical and 360° Rotation | Recessed Trim Type | 4 in Round |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1000 lm |
Mounting Type | Recessed | Dimensions | 11-7/8 in W x 6-3/4 in H |
Standards | UL Listed, Energy Star Certified, T24 Approved | Application | For Downlighting or Accent Lighting Applications |
UPC | 661209496546 |
Packages
1 - UNIT - 1 |