ACUITY 6-inch 120V 5CCT Podz Canless LED Downlight, White
Description
With Juno Podz 6-inch canless LED downlights, installing recessed lighting has never been easier. Juno Podz™ combines a low profile, IC rated mechanical form of less than 3” tall with the appearance of a deeply regressed downlight that installs directly into the plenum, eliminating the need for a traditional recessed housing. Be in control of the lighting in your space with three lumen packages (700L, 1000L, 1200L) and five switchable white LED color temperatures (27K, 30K, 35K, 40K, 50K) to choose from directly on the downlight making this a go-to fixture that easily adapts to the different ceiling mounting heights and performance levels required by the application.
Specifications
Brand Name | Juno | Sub Brand | Podz™ |
Item Name | LED Recessed Downlight | Type | Adjustable Lumen Output, Canless, Low Profile |
Voltage Rating | 120 V | Fixture Wattage | 7.5 - 15.2 W |
Lamp Type | LED | Ceiling Opening | 6-7/8 in |
Housing Material | Aluminum | Series | JPDZ6 |
Number of Lamps | 1 | Recessed Trim Type | 6 in Round |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lens Type | Diffused |
Lumens | 700/1000/1200 lm | Mounting Type | Junction Box |
Housing Finish | White | Dimensions | 7-5/8 in dia x 2-3/4 in H |
Special Features | Forward and Reverse Phase Cut Dimming | Standards | cULus Listed, California Title 24 Compliant, Energy Star Certified |
Application | Hospitality,Offices & Banks,Residential,Retail | UPC | 196182213083 |
Packages
1 - UNIT - 1 |