Abbotsford
junjsbc7in3k90criwhcp4m4

ACUITY 2608UG 7-inch 3000K 90CRI SlimBasics Round Surface Mount Downlight,White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:2608UG

Specifications

Brand Name Juno Sub Brand SlimBasics™
Item Name Recessed Downlight Fixture Voltage Rating 120 V
Fixture Wattage 17 W Lamp Type LED
Housing Material Metal Amperage Rating 145 mA
Recessed Trim Type 7 in Round Average Life 50000 hr
Color Temperature 3000 K Color Rendering Index (CRI) 90
Lumens 1050 lm Mounting Type Surface
Housing Finish White Dimensions 7-1/8 in dia x 1 in H
Standards CSA Certified, Energy Star Certified, California Title 24 Compliant Application For Corridors, Foyers, Living Spaces, Closets, Hallways, Pantries, Stairways

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok