Abbotsford
junjsf5in07lmsww5mvztwh

ACUITY 281KH3 5-inch 700LM SlimForm Surface Mount Downlight, White

Price $42.33 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:281KH3

Description

Juno® SlimForm™ JSF Downlights are low cost, low maintenance, low plenum, low profile fixtures that are high in performance and style! The JSF Series provides both static color temperature solutions (for limited time), and solutions with switchable white technology. This technology provides flexibility at your finger tips by providing an a switch, located directly on the fixture, that allows for easy color temperature adjustments. During installation, simply toggle the switch to your desired setting (2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight). In addition, the JSF provides a quick and simple installation over most industry standard junction boxes, particularly in areas with limited plenum space or when recessed downlights are impractical. Looking for different finish options to match your space, no problem, the JSF Downlights have field installable trim inserts in Bronze, Satin Nickel and Black finishes.

Specifications

Brand Name Juno Item Name Downlight
Type Dimming, Low-Cost, Low-Maintenance, Low-Plenum, Low-Profile, Round, Slim Form Voltage Rating 120 to 277 V
Lamp Type LED Average Life 50000 hr
Light Color White Color Temperature 2700/3000/3500/4000/5000 K
Lumens 700 lm Mounting Type Surface
Housing Finish Bronze/Satin Nickel Dimensions 5.25 in W
Standards UL Listed UPC 196183644381

Packages

1 - UNIT - 1