Abbotsford
junjsfsq5in07lmsww590cri

ACUITY 281KHE 5-inch 700LM Square SlimForm Surface Mount Downlight with Selectable CCT, White

Price $54.58 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:281KHE
Documents Documents

Description

Juno® SlimForm™ JSFSQ Downlights are low cost, low maintenance, low plenum, low profile fixtures that are high in performance and style! The JSFSQ Series provides both static color temperature solutions (for limited time), and solutions with switchable white technology. This technology provides flexibility at your finger tips by providing an a switch, located directly on the fixture, that allows for easy color temperature adjustments. During installation, simply toggle the switch to your desired setting (2700K Soft White, 3000K Warm White, 3500K Neutral White, 4000K Cool White, or 5000K Daylight). In addition, the JSFSQ provides a quick and simple installation over most industry standard junction boxes, particularly in areas with limited plenum space or when recessed downlights are impractical. Looking for different finish options to match your space, no problem, the JSFSQ Downlights have field installable trim inserts in Bronze, Satin Nickel and Black finishes.

Specifications

Brand Name Acuity Brands Item Name Downlight Fixture
Type SlimForm, Square Lamp Type LED
Ceiling Opening 5 in Series JSFSQ
Light Color Cool White/Daylight/Neutral White/Warm White Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90 Lumens 700 lm
Housing Finish White UPC 196183644473

Packages

1 - UNIT - 1