![junrb56asww5mwm6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/458929832.jpg?preset=medium)
ACUITY 278REX 5-inch/6-inch RetroBasics Adjustable Switchable White LED Trim Kit
Description
The Juno RetroBasics 5/6 inch Switchable White Adjustable Recessed LED Trim Kit is the perfect solution for any residential or light commercial setting. The adjustable gimbal design provides up to 35 degree vertical aiming and horizontal adjustment to easily highlight focal points within a room as well as providing a solution for sloped ceilings. Available in 4 inch and 5/6 inch sizes, the RetroBasics downlight is designed to replace trims and lamps in existing housings or designed to pair perfectly with the new Quick Connect Housing by Juno for a low-cost LED downlight solution.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select, RetroBasics™ |
Item Name | Downlight Fixture | Type | Adjustable, Switchable |
Voltage Rating | 120 V | Fixture Wattage | 9 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Average Life | 50000 hr | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 800 lm |
Housing Finish | White | Dimensions | 2-1/4 in H |
Standards | ETL Listed, Energy Star Certified, Comply with California Title 24 Part 6, T20 Certified | Application | For Retrofit Into Existing Recessed Housings or Use With Quick Connect Housings, for New Construction or Remodel Applications |
UPC | 196182971471 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |