ACUITY 26844U 4-inch LED Tunable White Smart Wafer Downlight, White
Description
The Smart Flat Wafer with Tunable White CCT’s is the perfect way to get connected with a Smart Home Lighting solution. Once commissioned, it can be controlled through an app or voice commands. Connect the JunoConnect™ directly to any Apple or Android phone using Bluetooth or Zigbee. Commission through the SmartThings app or Alexa and Google voice assistant apps. Once installed, controlling the lighting from your mobile device is simple and easy to customize lighting from on/off, fine-tuning the color temperatures (2700K to 5000K), dimming to set the mood, and grouping to control an entire lighting application at once.
Specifications
Brand Name | Juno | Item Name | Wafer Downlight |
Voltage Rating | 120 VAC 50/60Hz | Fixture Wattage | 10.6 W |
Lamp Type | LED | Ceiling Opening | 4-1/4 in |
Housing Material | Injection Molded Polycarbonate | Series | WF4C |
Recessed Trim Type | Round | Average Life | 50000 hr |
Light Color | Tunable White | Color Temperature | 2700 - 5000 K |
Color Rendering Index (CRI) | 90 | Lumens | Up to 850 lm |
Housing Finish | Matte White | Dimensions | 4.7 in L x 1.1 in H |
Standards | Energy Star Certified, Air-Loc Certified in Accordance with ASTM E283-2004, NOM Certified, California Title 24 Part 6 | Application | Residential and Commercial Applications Including Multi-Family, Hotels, Assisted Living, Dormitories and Other Multi-Level Construction, Shallow Plenum, New Construction, IC Rated - for Direct Contact with Insulation |
UPC | 194994450634 |
Packages
1 - UNIT - 1 |