Abbotsford
junwf4crdtuwhmwm6

ACUITY 26844U 4-inch LED Tunable White Smart Wafer Downlight, White

Price $50.84 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:26844U
Documents Documents

Description

The Smart Flat Wafer with Tunable White CCT’s is the perfect way to get connected with a Smart Home Lighting solution. Once commissioned, it can be controlled through an app or voice commands. Connect the JunoConnect™ directly to any Apple or Android phone using Bluetooth or Zigbee. Commission through the SmartThings app or Alexa and Google voice assistant apps. Once installed, controlling the lighting from your mobile device is simple and easy to customize lighting from on/off, fine-tuning the color temperatures (2700K to 5000K), dimming to set the mood, and grouping to control an entire lighting application at once.

Specifications

Brand Name Juno Item Name Wafer Downlight
Voltage Rating 120 VAC 50/60Hz Fixture Wattage 10.6 W
Lamp Type LED Ceiling Opening 4-1/4 in
Housing Material Injection Molded Polycarbonate Series WF4C
Recessed Trim Type Round Average Life 50000 hr
Light Color Tunable White Color Temperature 2700 - 5000 K
Color Rendering Index (CRI) 90 Lumens Up to 850 lm
Housing Finish Matte White Dimensions 4.7 in L x 1.1 in H
Standards Energy Star Certified, Air-Loc Certified in Accordance with ASTM E283-2004, NOM Certified, California Title 24 Part 6 Application Residential and Commercial Applications Including Multi-Family, Hotels, Assisted Living, Dormitories and Other Multi-Level Construction, Shallow Plenum, New Construction, IC Rated - for Direct Contact with Insulation
UPC 194994450634

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok