Abbotsford
junwf4esww590crimwm6

ACUITY 2886RT 4-inch Round WF4E SWW5 Series Ultra-Thin Wafer Switchable LED Downlight, Matte White

Price $16.17 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2886RT
Documents Documents

Description

The 4 inch round smooth wafer with 5CCT Switchable White technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings.

Specifications

Voltage Rating 120 V Color Temperature 2700/3000/3500/4000/5000 K
Color Rendering Index (CRI) 90+ Lumens 635 LM
Application Residential and Light Commercial Applications UPC 197590360161

Packages

1 - UNIT - 1