
ACUITY 8-inch 1640LM WF8 MVOLT Series Wafer LED Recessed Downlight , White
Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Wafer™ |
Item Name | LED Downlight | Type | Ultra-Thin, Wafer Switchable |
Voltage Rating | 120 V | Fixture Wattage | 21 W |
Lamp Type | LED | Ceiling Opening | 8-1/4 in |
Housing Material | Polycarbonate | Series | WF8 |
Recessed Trim Type | 8 in Round | Average Life | 50000 hr |
Light Color | White | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1640 lm |
Mounting Type | Recessed | Housing Finish | Matte White |
Dimensions | 1.2 in H | Standards | CA Title 24, JA8, CSA Certified, UL Listed |
Application | For Residential and Light Commercial Applications Including Multi-Family, Hotels, Assisted Living, Dormitories and other Multi-Level Construction, Perfect for Showers, Bathrooms and Outdoor Soffits | UPC | 194994243915 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 |