ACUITY 8-inch TC MR16 Framing Projector
Description
Aculux 8-inch MR16 framing projector fixtures produce an adjustable rectangular illumination pattern to dramatically frame artwork and other objects with light. Designed for use with the 75-watt EYC MR16 flood lamp, these fixtures are available with either a slot trim for framing art on walls or a pinhole trim for framed downlighting. Independently operated shutters control the framing light pattern. These specification-grade luminaires are non-IC rated for use in non-insulated areas or where insulation is at least 3 inches from the housing.
Specifications
Brand Name | Juno | Sub Brand | Aculux |
Item Name | Pot Light | Type | Symmetric, Direct, Adjustable |
Voltage Rating | 120 V | Lamp Type | Incandescent/Halogen |
Housing Material | Steel | Lamp Wattage | 75 W |
Lamp Base | GU5.3 | Number of Lamps | 1 |
Recessed Trim Type | 8 in Round | Ballast Type | Magnetic Transformer |
Housing Finish | Matte Gray | Standards | Air-Loc |
Application | Recessed Commercial, Recessed Residential, Damp Location, Wet Location | UPC | 661209021311 |
Packages
1 - UNIT - 1 |