Abbotsford
lotfrled6s15w5cctplwh

LOTUS FR-LED-6-S15W-5CCT-PL-WH FIXT LED SLIM RCS 6inFIRE RATED 1100L 5CCT WH

Price $54.49 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:FR-LED-6-S15W-5CCT-PL-WH

Description

6 inch Round Fire Rated Ultra Slim Recessed LED 5CCT 15W With Integral Driver In Connection Box. 2 Hour Fire Rated without additional housing or hardware. Type IC and Air-Tight Rated - No Housing Required. Heat Resistant Steel Casing provides up to 2 Hour Fire Protection. Heavy Duty Steel Spring Clips for easy installation. 1-1/4 inch Spring Height for installations on up to 2 x 5/8 inch drywall. Plenum Rated Cable for Commercial Installations. 1/2 inch Thin - Install in Limited Ceiling Spaces. Driver Inside Connection Box - No Junction Box Needed. 5 CCT User Selectable Light Colors. CRI 90+ for True Color Rendering.

Packages

1 - UNIT - 1 20 - UNIT - 20