![lcl0033wh](/images/no-image-en.png)
5-1/2" Aperture Lytecaster® Cliclyte Remodeler Shower Light, Opalex Lexan White
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Shower Downlight | Type | Remodeler, Non-IC |
Fixture Wattage | 40 W | Lamp Type | A19, PAR30 |
Ceiling Opening | 4-1/8 in | Housing Material | Aluminum |
Lens Type | Polycarbonate | Mounting Type | Ceiling |
Housing Finish | Lexan White | Dimensions | 6-1/2 in W |
Packages
1 - UNIT - 1 | 50 - SS - 50 |