PHILIPS LIGHTING 5-1/4 inch Lytecaster Incandescent Non-IC Remodeler Frame-In Kit
Description
Aperture incandescent 5-1/4 Non-IC remodeler frame-in kit.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Frame-In Kit | Type | Non-IC, Remodeler, Round |
Voltage Rating | 120 V | Lamp Type | PAR30L Incandescent |
Ceiling Opening | 5-1/2 in | Housing Material | Steel |
Lamp Wattage | 75 W | Lamp Base | E26 Medium |
Number of Lamps | 1 | Mounting Type | Ceiling/Recessed |
Housing Finish | Galvanized | Dimensions | 13 in W x 5-1/2 in D |
Special Features | Gray Color | For Use With | 1000 Series Reflector Trim, Recessed Downlight |
UPC | 784197176129 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |